This product requires certification to purchase.

16-1/2 x 18 in. 75W 1-Tier 3-Light Incandescent Transitional Chandelier in Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Sea Gull 16-1/2 x 18 in. 75W 1-Tier 3-Light Incandescent Transitional Chandelier in Bronze

  • Fast #
  • Part #V3102803710
  • Item #9557365
  • Manufacturer Part #3102803-710
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Sea Gull 16-1/2 x 18 in. 75W 1-Tier 3-Light Incandescent Transitional Chandelier in Bronze

  • Fast #
  • Part #V3102803710
  • Item #9557365
  • Manufacturer Part #3102803-710
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Supplied with wire pre-laced through chain
  • Requires Certification

Specifications

Collection:
Sea Gull
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
18 in
ETL Listed:
Yes
Height:
16-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
3
Number of Tiers:
1
Size:
18 in x 16-1/2 in x 18 in
Volts:
120V
Watts:
75 W