This product requires certification to purchase.

19-3/4 x 18 in. 75W 1-Tier 5-Light Incandescent Transitional Chandelier in Midnight Black

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Sea Gull 19-3/4 x 18 in. 75W 1-Tier 5-Light Incandescent Transitional Chandelier in Midnight Black

  • Fast #
  • Part #V3102805112
  • Item #9557638
  • Manufacturer Part #3102805-112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Sea Gull 19-3/4 x 18 in. 75W 1-Tier 5-Light Incandescent Transitional Chandelier in Midnight Black

  • Fast #
  • Part #V3102805112
  • Item #9557638
  • Manufacturer Part #3102805-112
5 out of 5 Customer Rating

X Points
Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Supplied with wire pre-laced through chain
  • Requires Certification

Specifications

Collection:
Sea Gull
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Diameter:
20 in
ETL Listed:
Yes
Height:
19-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
5
Number of Tiers:
1
Size:
18 in x 19-3/4 in x 20 in
Volts:
120V
Watts:
75 W