48W 1-Light 36 in. Outdoor Wall Sconce in Charcoal
Aspen 48W 1-Light 36 in. Outdoor Wall Sconce in Charcoal
Frequently Purchased Together
Product Details
Product Details
- The Aspen outdoor wall sconce is an elegant elongated column of beautifully diffused light
- Light emerges from the minimalist rectilinear sconce design giving off beautiful illumination in two directions
- The Aspen is available in multiple sizes to meet architectural scale, ideal for way- finding and general outdoor illumination
- Available in modern finishes
- The Aspen ships with energy efficient integrated LED lamping, all lamping options are fully dimmable to create the desired ambiance in any space
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Aspen
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1508
- Material:
- Aluminum, Plastic, Steel, Synthetic Fiber
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 48 W
- Width:
- 2-4/5 in