This product requires certification to purchase.

4/5 x 4/5 in. 24W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass

You last purchased this on
 
Visual Comfort & Co. Modern

Essence 4/5 x 4/5 in. 24W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass

  • Fast #
  • Part #V700LSESN1RLED930
  • Item #7528503
  • Manufacturer Part #700LSESN1R-LED930
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Modern

Essence 4/5 x 4/5 in. 24W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass

  • Fast #
  • Part #V700LSESN1RLED930
  • Item #7528503
  • Manufacturer Part #700LSESN1R-LED930
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultimate in modern minimalism with clean, linear profile less than 1 in high and 50 in long
  • Modern finishes available
  • 10 ft of cable included to customize installation height
  • Protected by a 5-year warranty
  • Requires Certification

Specifications

Collection:
Essence
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
4/5 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
894
Material:
Aluminium, Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
35000 h
Number of Lights:
1
Number of Tiers:
1
Size:
4/5 in x 4/5 in
Volts:
120V
Watts:
24 W
Width:
4/5 in