18.7W 1-Light 26-1/2 in. Wall Sconce in Nightshade Black
Klee 18.7W 1-Light 26-1/2 in. Wall Sconce in Nightshade Black
Frequently Purchased Together
Product Details
Product Details
- From the brand formerly known as Tech Lighting
- Klee 30 wall sconce features a modern minimalist design with clean, geometric lines
- Mounts up or down
- Features integrated LED and a thin acrylic panel of light guide technology providing a generous amount of downward illumination
- This item is made of natural brass. It is a living finish that will patina and warm with age which adds richness. If it gets an uneven patina or spots, a brass cleaner can restore the finish
- The LED driver is housed within the junction box. (L. 3.03", W. 1.22", H. .83")
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Klee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nightshade Black
- Color Temperature:
- 3000
- Depth:
- 3-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 26-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1410
- Material:
- Brass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 18.7 W
- Width:
- 4-3/10 in