17.4W 2-Light Integrated Vanity Fixture in Nightshade Black
Linger 17.4W 2-Light Integrated Vanity Fixture in Nightshade Black
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linger
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nightshade Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 32-3/10 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- T24
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1145
- Material:
- Aluminum, Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 17.4 W
- Width:
- 3-3/10 in