4.5W 1-Light 7-1/2 in. Hand Rubbed Antique Brass Wall Sconce
Aerin 4.5W 1-Light 7-1/2 in. Hand Rubbed Antique Brass Wall Sconce
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Aerin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Shape Code:
- R14
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 4.5 W
- Width:
- 6-1/4 in