75W 1-Light Medium E-26 Incandescent Pendant Light in Gild
Agnes 75W 1-Light Medium E-26 Incandescent Pendant Light in Gild
Frequently Purchased Together
Product Details
Product Details
- The Agnes by AERIN boasts mid-century modern ceiling lights with a minimalist, bell-shaped design and a sleek finish
- It is perfect for medium-sized, contemporary spaces such as a kitchen, dining room, or entryway
- The contrasting interior and exterior is a stylish touch that provides additional character when illuminated
Specifications
- Collection:
- Agnes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Minimum Height:
- 21 in
- Number of Lights:
- 1
- Overall Height:
- 50-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 21 in