This product requires certification to purchase.

34-1/2 x 30 in. 60W 1-Tier 6-Light Incandescent Chandelier in Plaster White

You last purchased this on
 
Visual Comfort & Co. Signature

Alberto 34-1/2 x 30 in. 60W 1-Tier 6-Light Incandescent Chandelier in Plaster White

  • Fast #
  • Part #VJN5003PW
  • Item #7964059
  • Manufacturer Part #JN 5003PW
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Alberto 34-1/2 x 30 in. 60W 1-Tier 6-Light Incandescent Chandelier in Plaster White

  • Fast #
  • Part #VJN5003PW
  • Item #7964059
  • Manufacturer Part #JN 5003PW
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Plaster White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Alberto
Color Finish Category:
Whites
Color Finish Name:
Plaster White
Dimmable:
Yes
ETL Listed:
Yes
Height:
34-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
Incandescent
Number of Lights:
6
Number of Tiers:
1
Size:
34-1/2 in x 30 in
Volts:
120V
Watts:
60 W
Width:
30 in