3W 3-Light Candelabra E-12 LED Outdoor Pendant in Antique Bronze
Alberto 3W 3-Light Candelabra E-12 LED Outdoor Pendant in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- The Alberto by Julie Neill pays homage to artist Diego Giacometti through elegant floral forms flowers, alone or in groups, bloom with intricate petals that explore the beauty of plaster as a sculptural material lending itself to this down-to-earth texture completed by a variety of metallic finishes
- Spanning sconces, chandeliers, lamps and lanterns, the unique and versatile collection is ideal for dining rooms, entryways, living rooms, bedrooms and bathrooms
- Alberto extra large open cage lantern in antique bronze leaf
Specifications
- Collection:
- Alberto
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 14 in
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24-1/4 in
- Length:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- LED
- Lighting Style:
- Casual
- Material:
- Metal
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 3 W
- Width:
- 14 in