1-Light 40W 11 in. Wall Sconce in Natural Brass
Allen 1-Light 40W 11 in. Wall Sconce in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- The Allen by Ralph Lauren is a sophisticated piece with art deco inspiration
- Accenting traditional or modern spaces alike, the glass rod design showcases a variety of lighting options and sizes in Polished Nickel or Natural Brass finishes
- An elegant style for ideal ambiance in any room in the house
Specifications
- ADA Compliant:
- No
- Collection:
- Allen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Geometric, Luxe, Mid-century, Modern, Transitional
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Width:
- 4-1/2 in