This product requires certification to purchase.

45W 15-Light 3-Tier Integrated LED Chandelier in Soft Brass

You last purchased this on
 
Visual Comfort & Co. Signature

Alloway 45W 15-Light 3-Tier Integrated LED Chandelier in Soft Brass

  • Fast #
  • Part #VKS5230SBCG
  • Item #9679908
  • Manufacturer Part #KS 5230SB-CG
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Alloway 45W 15-Light 3-Tier Integrated LED Chandelier in Soft Brass

  • Fast #
  • Part #VKS5230SBCG
  • Item #9679908
  • Manufacturer Part #KS 5230SB-CG
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Alloway by kate spade New York modernizes mid-century sputnik lighting by exploring novel, layered structures
  • Each glass orb is reverse-etched to give it a transparent yet subtly sparkling finish
  • Chic and feminine, the statement pieces will command attention in any setting
  • Requires Certification

Specifications

Collection:
Alloway
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
22-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
3600
Material:
Brass, Glass
Number of Lights:
15
Number of Tiers:
3
Volts:
120V
Watts:
45 W
Width:
24-1/2 in