40W 1-Light 10-3/4 in. Hand-Rubbed Antique Brass Wall Sconce
Anders 40W 1-Light 10-3/4 in. Hand-Rubbed Antique Brass Wall Sconce
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Anders
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-3/4 in
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Shape Code:
- R14
- Material:
- Metal
- Number of Lights:
- 1
- Watts:
- 40 W
- Width:
- 5-1/4 in