2-Light 40W 14 in. Wall Sconce in Gild
Arabelle 2-Light 40W 14 in. Wall Sconce in Gild
Frequently Purchased Together
Product Details
Product Details
- The Arabelle by Aerin makes a stylish statement with elegant and unique floral silhouettes
- Showcasing a beautiful curved design in a range of finishes, the glamorous flush mounts, sconces or hanging shades bring a deco feel to any dining room or hallway
Specifications
- Collection:
- Arabelle
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 40 W
- Width:
- 7-3/4 in