ARENA 42 RING & GLOBE CHANDELIER BRONZE & NATURAL OAK W/ WHITE GLASS
ARENA 42 RING & GLOBE CHANDELIER BRONZE & NATURAL OAK W/ WHITE GLASS
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Natural Oak
- Height:
- 14-1/2 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Casual
- Material:
- Brass, Wood
- Material Type:
- Oak
- Number of Lights:
- 1
- Watts:
- 15 W
- Width:
- 42 in