6.5W 1-Light 20 in. Wall Sconce in Hand Rubbed Antique Brass
Avery 6.5W 1-Light 20 in. Wall Sconce in Hand Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Eden 20" sconce in hand-rubbed antique brass with linen shade
Specifications
- ADA Compliant:
- No
- Collection:
- Avery
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Brass, Steel
- Number of Lights:
- 1
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 6.5 W
- Width:
- 5-3/4 in