This product requires certification to purchase.

15W 2-Light Medium E-26 LED Pendant Light in Gilded Iron

You last purchased this on
 
Visual Comfort & Co. Signature

Bayridge 15W 2-Light Medium E-26 LED Pendant Light in Gilded Iron

  • Fast #
  • Part #VCHC5065GIMG
  • Item #9680265
  • Manufacturer Part #CHC 5065GI-MG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Bayridge 15W 2-Light Medium E-26 LED Pendant Light in Gilded Iron

  • Fast #
  • Part #VCHC5065GIMG
  • Item #9680265
  • Manufacturer Part #CHC 5065GI-MG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Gilded Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Bayridge pendant by Chapman & Myers showcases a refined design with timeless appeal
  • Inspired by materials from the Lorford series, a mercury glass globe is suspended within a demi-sphere aged or gilded iron frame with forged bolts that create a distinctive silhouette
  • Alone or in multiples, the unique piece will add an architectural element to entryways, dining rooms, or kitchens
  • Requires Certification

Specifications

Collection:
Bayridge
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Mercury
Height:
18 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
2
Volts:
120V
Watts:
15 W
Width:
15-1/2 in