1-Light 60W 19 in. Wall Sconce in Matte White
Beaumont 1-Light 60W 19 in. Wall Sconce in Matte White
Frequently Purchased Together
Product Details
Product Details
- The Beaumont by Aerin reframes a familiar silhouette with contemporary detailing
- Sconces, floor and buffet lamps feature petal-like tiers that add an organic touch to open spaces such as libraries or sitting rooms
- Full linen shades provide ample, sophisticated lighting
Specifications
- Collection:
- Beaumont
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Casual
- Material:
- Aluminum, Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 7-1/2 in