54 x 31-1/4 in. 5.5W 4-Light 1-Tier Traditional Chandelier in Gilded Iron
Belfair 54 x 31-1/4 in. 5.5W 4-Light 1-Tier Traditional Chandelier in Gilded Iron
Frequently Purchased Together
Product Details
Product Details
- Influenced by the simplicity of the Shaker aesthetic, Ian K. Fowler designed the Belfair to display only the most essential elements
- Slender arms in artisanal finishes become lines drawn through space to support minimalist, candle-inspired lights
- At once elegant and sparse, the fixtures will add a refined touch and sense of ease to living rooms and entryways
Specifications
- Collection:
- Belfair
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 31-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 5.5 W
- Width:
- 54 in