1 Light 9W 18-1/2 in. Wall Sconce in Polished Nickel
Brenta 1 Light 9W 18-1/2 in. Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- The Brenta by Aerin offers a novel design for functional lighting
- Elongated cylindrical shades - in either single, double, or clustered formations - illuminate various interiors, from bathrooms to living rooms
- Light can be focused as needed by vertical or horizontal bracket placement or points of articulation on most pieces, making the Brenta both sophisticated and versatile
Specifications
- Collection:
- Brenta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 2700
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 750
- Material:
- Brass, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 3-1/2 in