80W 2-Light 26 in. Wall Sconce in Hand-Rubbed Antique Brass
Bryant 80W 2-Light 26 in. Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Defined by its simplicity, Thomas O'Brien's Bryant series is a versatile range of classic lighting that spans lamps, chandeliers, sconces, lanterns and billiards. Combining classic materials like metal finishes with paper, glass or linen shades and minimal leather accents, the balanced silhouettes will lend a refined touch to any room
Specifications
- ADA Compliant:
- No
- Collection:
- Bryant
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Brass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 80 W
- Width:
- 16 in