2-Light 5.5W 14-1/2 in. Wall Sconce in Hand-Rubbed Antique Brass
Cadence 2-Light 5.5W 14-1/2 in. Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Defined by its use of antiqued mirrored glass, the Cadence by Carrier and Company echoes Italy's Murano glass and old-world craftsmanship for a look that's both art deco and modern
- The cascading tapered glass in a variety of shapes and sizes reflects and refracts light with a sheer and etheral effect, while metal banding provides structure
- Spanning chandeliers, flush mounts and sconces, the romantic fixtures will lend a touch of sparkle to foyers, dining and living rooms, bedrooms and hallways alike
Specifications
- Collection:
- Cadence
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 4-3/4 in
- ETL Listed:
- Yes
- Glass Type:
- Antique Mirror
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- LED
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 5.5 W
- Width:
- 5-1/2 in