This product requires certification to purchase.

40W 2-Light Medium E-26 Vanity Fixture in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Calliope 40W 2-Light Medium E-26 Vanity Fixture in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2185HABWG
  • Item #4919742
  • Manufacturer Part #TOB 2185HAB-WG
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Calliope 40W 2-Light Medium E-26 Vanity Fixture in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2185HABWG
  • Item #4919742
  • Manufacturer Part #TOB 2185HAB-WG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
20-1/2 in
Length
4 in
Width
4 in
Characteristics & Features
Collection
Calliope
Color Finish Category
Brass Tones
Color Finish Name
Hand-Rubbed Antique Brass
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Metal, Glass
Number of Lights
2
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
756808989756