21-1/2 x 54 in. 60W 2-Light Casual Chandelier in Gilded Iron
Cesta 21-1/2 x 54 in. 60W 2-Light Casual Chandelier in Gilded Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Cesta
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 21-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Casual
- Material:
- Linen
- Number of Lights:
- 2
- Size:
- 21-1/2 in x 54 in x 12 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 54 in