This product requires certification to purchase.

38-1/2 x 28 in. 40W 6-Light 1-Tier Transitional Chandelier in Bronze

You last purchased this on
 
Visual Comfort & Co. Signature

Classic 38-1/2 x 28 in. 40W 6-Light 1-Tier Transitional Chandelier in Bronze

  • Fast #
  • Part #VSL5812BZL
  • Item #10000129
  • Manufacturer Part #SL 5812BZ-L
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Classic 38-1/2 x 28 in. 40W 6-Light 1-Tier Transitional Chandelier in Bronze

  • Fast #
  • Part #VSL5812BZL
  • Item #10000129
  • Manufacturer Part #SL 5812BZ-L
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
Yes
Height:
28 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Brass, Fabric
Number of Lights:
6
Number of Tiers:
1
Volts:
120V
Watts:
40 W
Width:
38-1/2 in