This product requires certification to purchase.

40W 9-Light 2-Tier Chandelier in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Classic 40W 9-Light 2-Tier Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VSL5813HABL
  • Item #10000951
  • Manufacturer Part #SL 5813HAB-L
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Classic 40W 9-Light 2-Tier Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VSL5813HABL
  • Item #10000951
  • Manufacturer Part #SL 5813HAB-L
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
47 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Brass, Fabric, Linen
Number of Lights:
9
Number of Tiers:
2
Volts:
120V
Watts:
40 W
Width:
44 in