This product requires certification to purchase.

120 x 40 in. 85W LED Modern Chandelier in Antique Burnished Brass

You last purchased this on
 
Visual Comfort & Co. Signature

Connery 120 x 40 in. 85W LED Modern Chandelier in Antique Burnished Brass

  • Fast #
  • Part #VCHC1616AB
  • Item #9374111
  • Manufacturer Part #CHC 1616AB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Connery 120 x 40 in. 85W LED Modern Chandelier in Antique Burnished Brass

  • Fast #
  • Part #VCHC1616AB
  • Item #9374111
  • Manufacturer Part #CHC 1616AB
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A versatile range that showcases sleek minimalism, the Chapman & Myers Connery series brings classic architectural elements to modern lighting
  • Available as both flush mount and chandelier styles, the designs showcase a statement metal ring, trimmed on the top and bottom edges, illuminated by led light reflected on the inner surface
  • Contemporary and jewelry-like, these pieces will lend a sophisticated touch to homes, from living and dining rooms to kitchens, bedrooms and entryways
  • Requires Certification

Specifications

Collection:
Connery
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Burnished Brass
ETL Listed:
Yes
Height:
120 in
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
6800
Size:
120 in x 40 in
Watts:
85 W
Width:
40 in