31-1/2 x 40 in. 40W 1-Tier 12-Light Incandescent Casual Chandelier in Aged Iron
Darlana 31-1/2 x 40 in. 40W 1-Tier 12-Light Incandescent Casual Chandelier in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Darlana
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 31-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Casual
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Size:
- 31-1/2 in x 40 in
- UPC:
- 756808060783
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 40 in