Darlana
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Darlana
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in