TT Double Wall Sconce in Hand-Rubbed Antique Brass
E. F. Chapman TT Double Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- E. F. Chapman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- ETL Listed:
- No
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Modern
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 10 in