1 Light 15W 14-3/4 in. Wall Sconce in Hand-Rubbed Antique Brass
Elle 1 Light 15W 14-3/4 in. Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Elle
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 8-1/2 in
- Height:
- 14-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 15 W
- Width:
- 5-3/4 in