39 x 33-1/2 in. 40W 8-Light Chandelier in Gilded Plaster
Fontaine 39 x 33-1/2 in. 40W 8-Light Chandelier in Gilded Plaster
Frequently Purchased Together
Product Details
Product Details
- The Fontaine by Aerin embellishes mid-century aesthetics with a modern feel
- Sculpted metalwork in aged iron or gilded plaster enhances smaller spaces, while larger pieces in the collection add a stylish focus to dining or living rooms
- The conical linen shades provide clean lines and warm lighting for any space, whether from a wall sconce or chandelier
Specifications
- Collection:
- Fontaine
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gilded Plaster
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Linen
- Height:
- 33-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Style:
- Modern
- Number of Lights:
- 8
- Size:
- 33-1/2 in x 39 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 39 in