This product requires certification to purchase.

45-1/4 x 34-1/4 in. 40W 1-Tier 8-Light Modern Chandelier in Gilded Plaster

You last purchased this on
 
Visual Comfort & Co. Signature

Fontaine 45-1/4 x 34-1/4 in. 40W 1-Tier 8-Light Modern Chandelier in Gilded Plaster

  • Fast #
  • Part #VARN5204GPL
  • Item #7516990
  • Manufacturer Part #ARN 5204GP-L
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Fontaine 45-1/4 x 34-1/4 in. 40W 1-Tier 8-Light Modern Chandelier in Gilded Plaster

  • Fast #
  • Part #VARN5204GPL
  • Item #7516990
  • Manufacturer Part #ARN 5204GP-L
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Gilded Plaster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Fontaine by AERIN embellishes mid-century aesthetics with a modern feel
  • Sculpted metalwork in aged iron or gilded plaster enhances smaller spaces, while larger pieces in the collection add a stylish focus to dining or living rooms
  • The conical linen shades provide clean lines and warm lighting for any space, whether from a wall sconce or chandelier
  • Requires Certification

Specifications

Collection:
Fontaine
Color Finish Category:
Gold Tones
Color Finish Name:
Gilded Plaster
Dimmable:
Yes
ETL Listed:
Yes
Height:
45-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Fabric, Metal
Number of Lights:
8
Number of Tiers:
1
Size:
45-1/4 in x 34-1/4 in
Volts:
120V
Watts:
40 W
Width:
34-1/4 in