49 x 58-1/2 in. 40W 2-Tier 12-Light Incandescent Chandelier in Vintage White with Gild
Fortuna 49 x 58-1/2 in. 40W 2-Tier 12-Light Incandescent Chandelier in Vintage White with Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Fortuna
- Color Finish Category:
- Whites
- Color Finish Name:
- Vintage White, Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 49 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Size:
- 49 in x 58-1/2 in
- UPC:
- 756808049238
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 58-1/2 in