20-1/4 in. Outdoor Wall Sconce in Matte Black
Fresno 20-1/4 in. Outdoor Wall Sconce in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Fresno
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Glass Type:
- Clear
- Height:
- 20-1/4 in
- Installation Type:
- Wall Mount
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Copper, Glass
- Power Source:
- Gas
- UL Listed:
- Suitable for Wet Locations
- Wall Sconce Type:
- Lantern
- Width:
- 7 in