This product requires certification to purchase.

1-Light 20W 25 in. Wall Sconce in Hand-Rubbed Antique Brass

You last purchased this on
 
Visual Comfort & Co. Signature

Galahad 1-Light 20W 25 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2716HAB
  • Item #9565851
  • Manufacturer Part #TOB 2716HAB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Galahad 1-Light 20W 25 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2716HAB
  • Item #9565851
  • Manufacturer Part #TOB 2716HAB
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eye-catching sleek metal lines define the Galahad by Thomas O'Brien
  • The minimalist aesthetic is at once modern and timeless, spanning sconces, chandeliers, and lanterns
  • Crafted from solid sculpted and welded brass, the refined fixtures will add a soft glow to rooms
  • Requires Certification

Specifications

Collection:
Galahad
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
4 in
ETL Listed:
Yes
Glass Type:
White
Height:
25 in
Lighting Style:
Modern, Transitional
Number of Lights:
1
Power Source:
Hardwired
Wall Sconce Type:
Upward Arm
Watts:
20 W
Width:
3 in