60W 4-Light Medium E-26 Bronze Vanity Fixture
Geneva 60W 4-Light Medium E-26 Bronze Vanity Fixture
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Geneva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 34 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in