10in. Wide Pendant with Linen Shade in Hand-Rubbed Antique Brass
Goodman 10in. Wide Pendant with Linen Shade in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Goodman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand Rubbed Antique Brass
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass
- Minimum Height:
- 15 in
- Number of Lights:
- 1
- Overall Height:
- 38 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in