3-Light 27W 8-3/4 in. Wall Sconce in Polished Nickel
Gracie 3-Light 27W 8-3/4 in. Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Inspired by Victorian gas-lit globe pendants, the Chapman & Myers Gracie updates the classic industrial look with modern proportions and elegant allure
- Armillary details and square tube frames in various metal finishes contrast with white or clear glass to illuminate rooms with a refined touch
Specifications
- Collection:
- Gracie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 2700
- Number Of Hours:
- 22000 h
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 27 W
- Width:
- 24-1/2 in