1-Light 40W 14 in. Wall Sconce in Hand-Rubbed Antique Brass
Hackney 1-Light 40W 14 in. Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Hackney
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 9-1/4 in
- ETL Listed:
- Yes
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Width:
- 9 in