This product requires certification to purchase.

60W 3-Light Medium E-26 Pendant Light in Matte Black

You last purchased this on
 
Visual Comfort & Co. Signature

Halo 60W 3-Light Medium E-26 Pendant Light in Matte Black

  • Fast #
  • Part #VBBL5090BLK
  • Item #8103088
  • Manufacturer Part #BBL 5090BLK
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Halo 60W 3-Light Medium E-26 Pendant Light in Matte Black

  • Fast #
  • Part #VBBL5090BLK
  • Item #8103088
  • Manufacturer Part #BBL 5090BLK
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Halo by Barbara Barry marries clean-line modernism with old-world artistry
  • Soft, elegant curves evoke a contemporary feel that is clever in its simplicity and makes it a perfect lighting choice for any interior room
  • Halo’s unique designs create an ambient glow that emanates from illuminating and shaping its surrounding space
  • Requires Certification

Specifications

Collection:
Halo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
ETL Listed:
Yes
Height:
10-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Art Deco
Minimum Height:
25 in
Number of Lights:
3
Overall Height:
186 in
Volts:
120V
Watts:
60 W
Width:
27-1/2 in