This product requires certification to purchase.

1-Light 60W 17 in. Wall Sconce in Polished Nickel

Visual Comfort & Co. Signature

Hulton 1-Light 60W 17 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2190PNWG
  • Item #7963525
  • Manufacturer Part #TOB 2190PN-WG
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Hulton 1-Light 60W 17 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2190PNWG
  • Item #7963525
  • Manufacturer Part #TOB 2190PN-WG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blending traditional and modern elements, the Hulton by Thomas O'Brien represents effortless elegance
  • Slender, gracefully curved brass arms are accented by crystal detailing
  • The silhouettes are more classic when styled with the shades or take on a mod look without them
  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Height
17 in
Width
6 in
Characteristics & Features
Collection
Hulton
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Glass Type
Tapered
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lighting Direction
Up/Down Lighting
Lighting Style
Modern, Traditional
Material
Metal
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
110/120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
756808051507