2-Light 25W 24 in. Wall Sconce in Antique Gold Leaf
Iberia 2-Light 25W 24 in. Wall Sconce in Antique Gold Leaf
Frequently Purchased Together
Product Details
Product Details
- The Iberia by Julie Neill features elegant, organic linear forms inspired by gently curving oak tree branches
- Unique in its simplicity, the refined series will add a graceful touch to any space
Specifications
- ADA Compliant:
- No
- Collection:
- Iberia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Casual, Transitional
- Material:
- Aluminum, Linen
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 25 W
- Width:
- 11 in