24in. Tall Wall Sconce in Polished Nickel and Silk
Ingela 24in. Tall Wall Sconce in Polished Nickel and Silk
Frequently Purchased Together
Product Details
Product Details
- Constructed from brass, silk, and steel
- Includes a pleated fabric, silk shade
- Requires (1) candelabra (E12) 6.5 watt bulb (not included)
- ETL rated for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ingela
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12 in
- Height:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Brass, Fabric, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Watts:
- 6.5 W
- Width:
- 9 in