3-Light 40W 24 in. Wall Sconce in Hand-Rubbed Antique Brass
Iva 3-Light 40W 24 in. Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- The Iva by Aerin provides balanced, soft illumination in an impressively sculptural design
- As if pieces of fine fabric, the curved metalwork folds upon itself, subtly concealing columns of gentle light within
- Enjoy it for hallways or any room in which to create a unique focal point
Specifications
- Collection:
- Iva
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 40 W
- Width:
- 6-1/4 in