1-Light 40W 10 in. Wall Sconce in Hand-Rubbed Antique Brass
Keil 1-Light 40W 10 in. Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- The Keil by Aerin is both practical and stylish
- The mid-century modern design projects focused light where needed thanks to hinged metalwork in various finishes, adding instant character to any office or behind a reading chair
Specifications
- Collection:
- Keil
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 29 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Fabric, Metal, Linen
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 40 W
- Width:
- 5-1/2 in