This product requires certification to purchase.

24-1/2 x 43-1/4 in. 7W 2-Tier 8-Light LED Transitional Chandelier in Soft Brass

You last purchased this on
 
Visual Comfort & Co. Signature

Kinsley 24-1/2 x 43-1/4 in. 7W 2-Tier 8-Light LED Transitional Chandelier in Soft Brass

  • Fast #
  • Part #VKS5225SBL
  • Item #9680102
  • Manufacturer Part #KS 5225SB-L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Kinsley 24-1/2 x 43-1/4 in. 7W 2-Tier 8-Light LED Transitional Chandelier in Soft Brass

  • Fast #
  • Part #VKS5225SBL
  • Item #9680102
  • Manufacturer Part #KS 5225SB-L
5 out of 5 Customer Rating

X Points
Color Finish Name: Soft Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Echoing 1940s and 1950s French and Italian modernism, Kate Spade New York's Kinsley boasts an elegant and refined allure
  • Gracefully arched metal lines hold irregularly tapered conical shades, offering a twist on classic forms
  • Ideal for any room, the fixtures will add a chic statement
  • Requires Certification

Specifications

Collection:
Kinsley
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
24-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Brass, Fabric
Number of Lights:
8
Number of Tiers:
2
Size:
24-1/2 in x 43-1/4 in
Volts:
120V
Watts:
7 W
Width:
43-1/4 in