60W 5-Light Candelabra E-12 Incandescent Pendant Light in Antique Burnished Brass
Launceton 60W 5-Light Candelabra E-12 Incandescent Pendant Light in Antique Burnished Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Launceton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 52 in