LESLIE 37 CHANDELIER GILDED IRON W/ FROSTED ACRYLIC
LESLIE 37 CHANDELIER GILDED IRON W/ FROSTED ACRYLIC
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 30-1/2 in
- Light Bulb Base Type:
- E12
- Light Bulb Shape Code:
- B11
- Lighting Style:
- Traditional
- Material:
- Steel, Acrylic
- Number of Lights:
- 9
- Watts:
- 9 W
- Width:
- 36-3/4 in