120W 2-Light 22-1/2 in. Outdoor Wall Sconce in Antique Burnished Brass
Linear 120W 2-Light 22-1/2 in. Outdoor Wall Sconce in Antique Burnished Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 120 W
- Width:
- 9 in